Shop ENERPAC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 457 lb
- Mfr # HCR25010
- Zoro # G323303007
product price:Â
$
14,333.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Bolt Circle Dia.
9.65 in
Collar Thread Size
M280 x 3 in
Extended Height
28.78 in
Single Acting/Double Acting
Double Acting
Max. Push Capacity
286 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCR25010
- Zoro #
- G323303007
- UPC #
- 662005393152
- Country of Origin
- Spain
- Single Acting/Double Acting
- Double Acting
- Max. Push Capacity
- 286 ton
- Nominal Capacity
- 250 ton
- Body Material
- Steel
- Cylinder Type
- High Tonnage
- Oil Capacity Push
- 553.87 cu in
- Effective Push Area
- 56.27 sq in
- Weight
- 457 lb
- Max. Pressure
- 10,150 psi
- Item
- Hydraulic Ram
- Includes
- Collar Thread
Dimensions
- Base Bolt Circle Dia.
- 9.65 in
- Collar Thread Size
- M280 x 3 in
- Extended Height
- 28.78 in
- Plunger Dia.
- 6.69 in
- Center Hole Dia.
- M12 x 1.75 (Base) and M280 x 3 (Collar)
- Stroke Length
- 9 27/32 in
- Base Mounting Thread Size
- M12
- Retracted Height
- 18.94 in
- Nominal Stroke Length
- 10 in
- Outside Dia.
- 11.02 in
- Bore Dia.
- 8.46 in
Description
Hydraulic Ram, Double Acting, High Tonnage, Steel, Nominal Capacity 250 ton, Max. Push Capacity 286 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 56.27 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 553.87 cu in, Retracted Height 18.94 in, Extended Height 28.78 in, Outside Dia. 11.02 in, Plunger Dia. 6.69 in, Collar Thread Size M280 x 3 in, Base Bolt Circle Dia. 9.65 in, Base Mounting Thread Size M12, Center Hole Dia. M12 x 1.75 (Base) and M280 x 3 (Collar)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.