Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 880 lb
- Mfr # RR40012
- Zoro # G123294611
product price:Â
$
45,848.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Thread Size
3"-12
Outside Dia.
14.13 in
Retracted Height
27.19 in
Base Bolt Circle Dia.
8 in
Effective Push Area
95.09 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR40012
- Zoro #
- G123294611
- UPC #
- 662005123803
- Country of Origin
- United States
- Effective Push Area
- 95.09 sq in
- Max. Pressure
- 10,000 psi
- Cylinder Type
- General Purpose
- Includes
- CR400 Coupler
- Single Acting/Double Acting
- Double Acting
- Oil Capacity Push
- 1,141 cu in
- Weight
- 880 lb
- Body Material
- Steel
- Nominal Capacity
- 400 ton
- Max. Push Capacity
- 475.4 ton
- Item
- Hydraulic Ram
Dimensions
- Plunger Thread Size
- 3"-12
- Outside Dia.
- 14.13 in
- Retracted Height
- 27.19 in
- Base Bolt Circle Dia.
- 8 in
- Extended Height
- 39.19 in
- Bore Dia.
- 11 in
- Center Hole Dia.
- 1.5-6 (Base) and 14.125 (Collar)
- Plunger Dia.
- 7.5 in
- Stroke Length
- 12 in
- Collar Thread Size
- 14 1/8"-8
- Base Mounting Thread Size
- 1 1/2"-6
- Nominal Stroke Length
- 12 in
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 400 ton, Max. Push Capacity 475.4 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 95.09 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,141 cu in, Retracted Height 27.19 in, Extended Height 39.19 in, Outside Dia. 14.13 in, Plunger Dia. 7.5 in, Plunger Thread Size 3 In.-12, Collar Thread Size 14 1/8 In.-8, Base Bolt Circle Dia. 8 in, Base Mounting Thread Size 1 1/2 In.-6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.