Zoro Homepage

Hydraulic Spreader

  • Mfr # S3000A

  • Zoro # G015508925


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

Includes
Quality High Flow Coupler
Spread Width
11.5 in
Tip Clearance
1.26 in
Nominal Capacity
0.75 ton
Oil Capacity
3.91 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3000A
Zoro #
G015508925
UPC #
812761021039
Country of Origin
United States

Dimensions

Spread Width
11.5 in

Details

Item
Hydraulic Spreader
Includes
Quality High Flow Coupler
Tip Clearance
1.26 in
Nominal Capacity
0.75 ton
Oil Capacity
3.91 cu in
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Max. Lift per Stage
11.5 in

Description

Hydraulic Spreader, Nominal Capacity 0.75 ton, Spread Width 11.5 in, Max. Lift per Stage 11.5 in, Tip Clearance 1.26 in, Oil Capacity 3.91 cu in, Max. Pressure 10,000 psi, Single Acting/Double Acting Single Acting, Includes Quality High Flow Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.