
Hydraulic work support
Mfr # WFL222
Zoro # G515487515
product price: $911.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
10 2/5 mm
Oil Capacity
3.1 cc
Oil Port Size
#4 SAE
Max. Support Force
4,990 lbf
Function
Hydraulic Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFL222
Zoro #
G515487515
UPC #
0662005109388
Country of Origin
United States
Dimensions
Stroke Length
10 2/5 mm
Oil Port Size
#4 SAE
Extended Height
927.4 mm
Retracted Height
91.7 cm
Details
Item
Hydraulic Work Support
Oil Capacity
3.1 cc
Max. Support Force
4,990 lbf
Function
Hydraulic Advance
Pressure Range
5,000 psi max
Plunger Contact Spring Force Extended
14 kN
Plunger Contact Spring Force Retracted
102 kN
Body Thread
M68x1.5 6g
Mounting Style
Lower Flange
Material
Bronze
Description
Hydraulic Work Support, Lower Flange, Bronze, Max. Support Force 4,990 lbf, Stroke Length 10 2/5 mm, Pressure Range 5,000 psi max, Retracted Height 91.7 cm, Body Thread M68x1.5 6g, Plunger Contact Spring Force Extended 14 kN, Plunger Contact Spring Force Retracted 102 kN, Oil Capacity 3.1 cc, Oil Port Size #4 SAE, Extended Height 927.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.