Zoro Homepage

Hydraulic work support

  • Mfr # WFL331

  • Zoro # G415487455


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Includes
Contact Bolt
Stroke Length
53/100 in
Extended Height
4.42 in
Plunger Dia.
1.77 in
Plunger Contact Spring Force Retracted
17.5 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFL331
Zoro #
G415487455
UPC #
0662005129409
Country of Origin
United States

Dimensions

Stroke Length
53/100 in
Extended Height
4.42 in
Plunger Dia.
1.77 in
Retracted Height
3.89 in
Outside Dia.
2 22/25 in
Oil Port Size
#4 SAE

Details

Item
Hydraulic Work Support
Includes
Contact Bolt
Plunger Contact Spring Force Retracted
17.5 lbf
Body Thread
2.88 in
Function
Hydraulic Advance
Pressure Range
700 to 5,000 psi
Plunger Contact Spring Force Extended
4 lbf
Max. Oil Flow
240 cu in/min
Max. Support Force
7,500 lbf
Oil Capacity
0.24 cu in
Mounting Style
Lower Flange
Material
Bronze

Description

Hydraulic Work Support, Lower Flange, Bronze, Max. Support Force 7,500 lbf, Stroke Length 53/100 in, Pressure Range 700 to 5,000 psi, Retracted Height 3.89 in, Body Thread 2.88 in, Plunger Contact Spring Force Extended 4 lbf, Plunger Contact Spring Force Retracted 17.5 lbf, Oil Capacity 0.24 cu in, Max. Oil Flow 240 cu in/min, Oil Port Size #4 SAE, Extended Height 4.42 in, Outside Dia. 2 22/25 in, Plunger Dia. 1.77 in, Includes Contact Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.