Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic work support

  • Mfr # WFL441

  • Zoro # G215487471


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Includes
Contact Bolt
Stroke Length
13/20 in
Function
Hydraulic Advance
Outside Dia.
3 37/100 in
Body Thread
3.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFL441
Zoro #
G215487471
UPC #
0662005129393
Country of Origin
United States

Dimensions

Stroke Length
13/20 in
Outside Dia.
3 37/100 in
Extended Height
5.09 in
Oil Port Size
#4 SAE
Plunger Dia.
2.17 in
Retracted Height
4.44 in

Details

Item
Hydraulic Work Support
Includes
Contact Bolt
Function
Hydraulic Advance
Body Thread
3.37 in
Plunger Contact Spring Force Extended
3.3 lbf
Max. Oil Flow
300 cu in/min
Pressure Range
700 to 5,000 psi
Oil Capacity
0.3 cu in
Plunger Contact Spring Force Retracted
22 lbf
Max. Support Force
10,000 lbf
Material
Bronze
Mounting Style
Lower Flange

Description

Hydraulic Work Support, Lower Flange, Bronze, Max. Support Force 10,000 lbf, Stroke Length 13/20 in, Pressure Range 700 to 5,000 psi, Retracted Height 4.44 in, Body Thread 3.37 in, Plunger Contact Spring Force Extended 3.3 lbf, Plunger Contact Spring Force Retracted 22 lbf, Oil Capacity 0.3 cu in, Max. Oil Flow 300 cu in/min, Oil Port Size #4 SAE, Extended Height 5.09 in, Outside Dia. 3 37/100 in, Plunger Dia. 2.17 in, Includes Contact Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.