Zoro Homepage

In-line system check valve

  • Mfr # V10E

  • Zoro # G515562373


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Length
2.75 in
Valve Type
Check
Overall Height
4.25 in
Port-to-Port Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10E
Zoro #
G515562373
UPC #
0812761021855
Country of Origin
Spain

Dimensions

Overall Length
2.75 in
Overall Height
4.25 in
Port-to-Port Length
2.75 in
Overall Width
1.5 in
Inlet Connection Size
3/8"-18
Outlet Connection Size
3/8"-18

Details

Body Material
Steel
Valve Type
Check
Item
In-line System Check Valve
Series
V - Simplex
Mounting
Inline
Inlet Connection Type
NPT
Reverse Free Flow
Reverse Free Flow
Control Direction
One-Way with Reverse Flow
Operating Temperature - Maximum
120 Degrees F
Outlet Connection Type
NPT
Pressure - Maximum
10,000 psi
Inlet Connection Gender
Female
Flow Rate - Maximum
10 gpm
Flow Rate - Minimum
10 gpm
Operating Temperature - Minimum
-20 Degrees F

Description

In-line System Check Valve, Pressure - Maximum 10,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.75 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 10 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Outlet Connection Type NPT, Flow Rate - Minimum 10 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.