IPA1244, 10 Ton, H-Frame Hydraulic Press with RR1010 Double-Acting Cylinder and XA12V Air Pump

  • Mfr # IPA1244

  • Zoro # G3484857


product price:  $6,222.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Frame Capacity
10 ton
Frame Type
H-Frame
Cylinder Stroke
10 in
Pump Type
Air
Base Length
29-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPA1244
Zoro #
G3484857
UPC #
662005406500
Country of Origin
United States

Dimensions

Base Length
29-3/4 in
Base Width
24 7/8 in
Overall Height
52 in
Working Height
58"
Total Height
52"
Hose Length
8 ft
Total Width
30"
Working Width
30"
Bed Height
40"
Overall Length
29-3/4 in
Overall Width
24 7/8 in
Overall Depth
29 3/4 in
Maximum Bed Width
18.63 in
Hydraulic Hose Length
8 ft
Press Bed Width
18 5/8 in
Base Depth
29 3/4 in

Details

Frame Capacity
10 ton
Frame Type
H-Frame
Cylinder Stroke
10 in
Pump Type
Air
Features
Welded Frame
Includes
Gauge Adaptor, General Purpose Hydraulic Cylinder, Heavy Duty Rubber High Pressure Hydraulic Hose
Ram Travel
19"
Cylinder Type
Double Acting
Strokes to Extend Piston 1 In
1.1
Reservoir Capacity
122 cu in
Item
Hydraulic Press
Application
Pressing Bearings
Cylinder
Mfr. No. RR-1010
Pump
Mfr. No. XA-11V/XA-12V
Adjustable Bed
Adjustable
Max. Ram Advance Speed
2.2 in/sec
Max. Ram Press Speed
13.4 in/sec
Pressure
10 tons/10,000 psi
For Use With
Cylinder Mfr. No. RR1010
Max. Ram-to-Table Distance
40 in
Distance Between Uprights
18 5/8 in
Stroke
1.1 in
Operating Pressure
10,000 psi
Power Source Type
Air
Maximum Vertical Daylight
40 in
Series
IP
Pump Model Number
XA12V
Maximum Ram Advance Speed
2.2 in/sec
Cylinder Model Number
RR10010
Operation
Air
Capacity
10 ton
Ram-to-Table Distance - Maximum
40 in
Maximum Ram Press Speed
13.4 in/sec
Ram-to-Table Distance - Minimum
2 1/2 in

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.