IPE15065, 150 Ton, H-Frame Hydraulic Press, RR15013 Double-Acting Cylinder, ZE5420SGN Electric Pump

  • Mfr # IPE15065

  • Zoro # G3484796


product price:  $68,731.99
/ea
Item requires special delivery charges. A $1,180.00 per item surcharge will be applied.

Key Features

Frame Capacity
150 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Electric
Base Length
67.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPE15065
Zoro #
G3484796
UPC #
662005406739
Country of Origin
United States

Dimensions

Base Length
67.17 in
Base Width
67 1/8 in
Overall Height
93 1/8 in
Working Width
67-8/47"
Working Height
90"
Total Height
90"
Total Width
70-1/2"
Hose Length
6 ft
Bed Height
48.5"
Overall Width
67 1/8 in
Width Between Table Channels
9 1/8 in
Overall Length
29-3/4 in
Overall Depth
44 in
Maximum Bed Width
48 in
Hydraulic Hose Length
6 ft
Press Bed Width
48 in
Base Depth
44 in
Press Bed Depth
9 1/8 in

Details

Frame Capacity
150 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Electric
Cylinder
Mfr. No. RR-15013
Features
Welded Frame
Reservoir Capacity
5 gal
Pump
Mfr. No. ZE5420SG-N
Ram Travel
19"
Includes
Cylinder, Gauge, Hoses, Pump
Application
Pressing Bearings
Item
Hydraulic Press
Strokes to Extend Piston 1 In
1.5
Cylinder Type
Double Acting
Stroke
1-1/2 in
Max. Ram-to-Table Distance
48-1/2 in
Max. Ram Press Speed
15.4 in/sec
Adjustable Bed
Adjustable
Distance Between Uprights
48 in
Max. Ram Advance Speed
2.2 in/sec
Pressure
10,000 psi, 150 tons
For Use With
Cylinder Mfr. No. RR15013
Operating Pressure
10,000 psi
Maximum Vertical Daylight
48.5 in
Power Source Type
Electric
Series
IP
Maximum Ram Press Speed
15.4 in/sec
Capacity
150 ton
Ram-to-Table Distance - Maximum
48 1/2 in
Pump Model Number
ZE5420SGN
Operation
Electric
Cylinder Model Number
RR15013
Maximum Ram Advance Speed
2.2 in/sec
Ram-to-Table Distance - Minimum
12 1/2 in

Description

Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 150 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.