IPE2510, 25 Ton, H-Frame Hydraulic Press, RC2514 Single-Acting Cylinder and ZE3310SBN Electric Pump

  • Mfr # IPE2510

  • Zoro # G3484769


product price:  $20,586.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Frame Capacity
25 ton
Frame Type
H-Frame
Cylinder Stroke
14 in
Pump Type
Electric
Base Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPE2510
Zoro #
G3484769
UPC #
662005406524
Country of Origin
United States

Dimensions

Base Length
41 in
Base Width
40 1/2 in
Overall Height
89 1/4 in
Total Width
41"
Working Width
41"
Working Height
81"
Bed Height
54.5"
Total Height
81"
Hose Length
6 ft
Overall Length
30 in
Width Between Table Channels
4 in
Overall Width
40 1/2 in
Overall Depth
30 in
Maximum Bed Width
29 in
Hydraulic Hose Length
6 ft
Base Depth
30 in
Press Bed Depth
10 3/4 in
Press Bed Width
29 in

Details

Frame Capacity
25 ton
Frame Type
H-Frame
Cylinder Stroke
14 in
Pump Type
Electric
Item
Hydraulic Press
Pump
Mfr. No. ZE3310SB-N
Cylinder Type
Single Acting
Reservoir Capacity
2.5 gal
Application
Pressing Bearings
Features
Welded Frame
Includes
Cylinder, Gauge, Hoses, Pump
Cylinder
Mfr. No. RC-2514
Strokes to Extend Piston 1 In
0.7
Ram Travel
10"
Stroke
0.7 in
Max. Ram-to-Table Distance
54-1/2 in
Pressure
10,000 psi, 25 tons
Distance Between Uprights
29 in
Max. Ram Press Speed
7.7 in/sec
Max. Ram Advance Speed
0.7 in/sec
For Use With
Cylinder Mfr. No. RC2514
Adjustable Bed
Adjustable
Phase
Single
Operating Pressure
10,000 psi
Voltage
115 VAC
Power Source Type
Electric
Maximum Vertical Daylight
54.5 in
Series
IP
Cylinder Model Number
RC2514
Maximum Ram Press Speed
7.7 in/sec
Ram-to-Table Distance - Minimum
7 in
Horsepower
1 hp
Pump Model Number
ZE3310SBN
Operation
Electric
Ram-to-Table Distance - Maximum
54 1/2 in
Maximum Ram Advance Speed
0.7 in/sec
Capacity
25 ton

Description

Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.