IPE5005, 50 Ton, H-Frame Hydraulic Press, RC506 Single-Acting Cylinder and PUJ1200B Electric Pump
Mfr # IPE5005
Zoro # G3484741
product price:Â $18,000.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
Key Features
Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
6 in
Pump Type
Electric
Base Length
44 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IPE5005
Zoro #
G3484741
UPC #
662005406623
Country of Origin
United States
Dimensions
Base Length
44 in
Base Width
42 3/4 in
Overall Height
84 3/4 in
Total Height
82"
Total Width
44"
Bed Height
48.56"
Working Height
82"
Working Width
44"
Hose Length
6 ft
Overall Length
36 in
Overall Width
42 3/4 in
Width Between Table Channels
5 in
Overall Depth
36 in
Maximum Bed Width
28.75 in
Press Bed Width
28 3/4 in
Hydraulic Hose Length
6 ft
Base Depth
36 in
Press Bed Depth
14 3/8 in
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.