Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LGH253, 53 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with RCH513 Hydraulic Cylinder

  • Mfr # LGH253

  • Zoro # G5517313


product price: $8,711.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Capacity
53 tons
Jaw Reach
16.06 in
Application
For Pushing or Pulling
Min. Jaw Spread
9.06 in
Cylinder Nominal Capacity
53 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGH253
Zoro #
G5517313
UPC #
662005411849
Country of Origin
Spain

Dimensions

Stroke Length
3 in

Details

Item
Hydraulic Puller Set
Capacity
53 tons
Jaw Reach
16.06 in
Application
For Pushing or Pulling
Min. Jaw Spread
9.06 in
Cylinder Nominal Capacity
53 ton
Type
Hydraulic
Min. Spread (In.)
9.06
Max. Spread (In.)
25.98
Includes
Jaw Puller, Replacement Point Protector
Puller Model Number
55PW14 (Mfr. No. LGH253)
Max. Reach
16.06 in
Max. Pressure
10,150 psi
Max. Jaw Spread
25.98 in
Weight
244 lb
Capacity with Attachments
53 ton
Number of Jaws
2
Maximum Operating Pressure
10150 psi
Series
LGH

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 53 ton, Stroke Length 3 in, Capacity with Attachments 53 ton, Number of Jaws 2, Max. Jaw Spread 25.98 in, Min. Jaw Spread 9.06 in, Max. Reach 16.06 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Jaw Puller, Replacement Point Protector, Weight 244 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.