Enerpac

LGHS364A, 64 Ton, 3 Jaw, Hydraulic Lock-Grip Puller Set with Air Pump


product price: $11,762.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Capacity 64 tons
  • Jaw Reach 16.06 in
  • Application For Pushing or Pulling
  • Pump Model Number 18Y553 (Mfr. No. XA11G)
See all product information

Product Information

Dimensions

Stroke Length 3 in

Details

Promotion Restriction Not eligible for promotion
Item Hydraulic Puller Set
Capacity 64 tons
Jaw Reach 16.06 in
Application For Pushing or Pulling
Pump Model Number 18Y553 (Mfr. No. XA11G)
Capacity with Attachments 64 ton
Min. Spread (In.) 9.06
Puller Model Number Mfr. No. LGH364
Max. Pressure 10,150 psi
Cylinder Nominal Capacity 64 ton
Max. Spread (In.) 25.98
Max. Reach 16.06 in
Weight 307 lb
Number of Jaws 3
Min. Jaw Spread 9.06 in
Type Hydraulic
Includes Jaw Puller, Hollow Plunger Cylinder, Replacement Point Protector, Air Pump, Hose
Max. Jaw Spread 25.98 in
Pump Power Source Air Pump
Maximum Operating Pressure 10150 psi
Series LGHS

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 64 ton, Stroke Length 3 in, Capacity with Attachments 64 ton, Number of Jaws 3, Max. Jaw Spread 25.98 in, Min. Jaw Spread 9.06 in, Max. Reach 16.06 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Jaw Puller, Hollow Plunger Cylinder, Replacement Point Protector, Air Pump, Hose, Weight 307 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.