Shop ENERPAC
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LGHS364EB, 64 Ton, 3 Jaw, Hydraulic Lock-Grip Puller Set with Electric Pump, 115V
- Mfr # LGHS364EB
- Zoro # G5517907
product price:Â
$
14,762.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
64 tons
Jaw Reach
16.06 in
Application
For Pushing or Pulling
Type
Hydraulic
Includes
Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGHS364EB
- Zoro #
- G5517907
- UPC #
- 662005412150
- Country of Origin
- Spain
Dimensions
- Stroke Length
- 3 in
Details
- Item
- Hydraulic Puller Set
- Capacity
- 64 tons
- Jaw Reach
- 16.06 in
- Application
- For Pushing or Pulling
- Type
- Hydraulic
- Includes
- Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector
- Min. Spread (In.)
- 9.06
- Pump Model Number
- 26VY54 (Mfr. No. PUD1300B)
- Number of Jaws
- 3
- Min. Jaw Spread
- 9.06 in
- Capacity with Attachments
- 64 ton
- Max. Pressure
- 10,150 psi
- Cylinder Nominal Capacity
- 64 ton
- Puller Model Number
- Mfr. No. LGH364
- Max. Reach
- 16.06 in
- Max. Jaw Spread
- 25.98 in
- Max. Spread (In.)
- 25.98
- Weight
- 307 lb
- Series
- LGHS
- Pump Power Source
- Electric Pump (115 V)
- Maximum Operating Pressure
- 10150 psi
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 64 ton, Stroke Length 3 in, Capacity with Attachments 64 ton, Number of Jaws 3, Max. Jaw Spread 25.98 in, Min. Jaw Spread 9.06 in, Max. Reach 16.06 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector, Weight 307 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.