Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Li-Ion 18 V - 8, 0 Ah 5S2P

  • Mfr # EB18V8

  • Zoro # G612534754


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8 Ah
Voltage
18 V
Charger Included
No
Overall Length
4 7/8 in
Weight
2.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB18V8
Zoro #
G612534754
UPC #
662005444649
Country of Origin
Germany

Dimensions

Overall Length
4 7/8 in
Overall Width
2 7/8 in
Overall Height
3 1/4 in

Details

Item
Li-Ion 18 V - 8,0 Ah 5S2P
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Weight
2.2 lb
For Use With
826AV0, 826AV1, 826AV2, 826AV3, 826AV4, 826AV7
Automatic Shut-Off
Yes
Features
Air Vents, Battery Interface, Charger Status Indicator Light, Electrical Contacts
Terminal Type
Button
Battery Chemistry
Li-ion
Battery Series
EB
Cordless Tool Kit Contents
(1) Battery
Wireless Tracking System
No
Cordless Tool Battery Platform
826AV0, 826AV1, 826AV2, 826AV3, 826AV4
Included Charger
No
Charger Model
No
Charger Replacement
EC181BQC, EC182AUSQC, EC182EQC

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Button Tab, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Automatic Shut-Off Yes, Cordless Tool Battery Platform 826AV0, 826AV1, 826AV2, 826AV3, 826AV4, Overall Height 3 1/4 in, Overall Length 4 7/8 in, Overall Width 2 7/8 in, Weight 2.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.