Lifting Eye
- Mfr # DD9606667SR
- Zoro # G323958375
product price:Â
$
37.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
7/8 in
Includes
M8 Eyebolt
Compatible Brand
Enerpac
Compatible Manufacturer Model Number
PPH40
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD9606667SR
- Zoro #
- G323958375
- UPC #
- 662005444267
- Country of Origin
- China
- Includes
- M8 Eyebolt
- Compatible Brand
- Enerpac
- Compatible Manufacturer Model Number
- PPH40
- Material
- Steel
- Product Type
- Eye Bolt
- Compatible Series
- PPH
- Max. Pull Capacity
- 40 ton
- Compatible Product Type
- Pin Puller
- Shell Material
- Steel
Dimensions
- Overall Width
- 7/8 in
- Overall Height
- 1 7/8 in
- Thread Size
- M8-1.25
- Overall Length
- 1 3/8 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Lifting Eye
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.