
Liquid Filled Pressure Gauge, 2.5 in Dial, SAE#4 Back Location
Mfr # G2531SR
Zoro # G3269485
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.5%
Process Connection Location
Back
Process Connection Size
SAE#4
Dial Size (In.)
2.5 in
Series
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2531SR
Zoro #
G3269485
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
SAE#4
Dial Size (In.)
2.5 in
Length
2.46"
Case Diameter
2-1/2 in
Details
Item
Liquid Filled Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Back
Series
G
Liquid-Filled Case
Yes
Panel-Mountable
No
Gauge Filled With
Glycerin
Includes
Safety Blowout Disc and Pressure Equalizing Membrane
Gauge Mounting Method
Rear Mount
Smallest Graduation
1 bar; 20 psi
Pressure Range
0 to 1000 psi
Graduations
10 bar; 100 psi
Maximum Pressure
1,000 psi
Pressure Range Type
Pressure Gauge
Description
Liquid Filled Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.