Lock Nut Hydraulic Ram, Aluminum, RACL
- Mfr # RACL204
- Zoro # G522945190
product price:Â
$
3,590.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nominal Capacity
20 ton
Single Acting/Double Acting
Single Acting
Outside Dia.
3.35 in
Oil Capacity Push
19.03 cu in
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACL204
- Zoro #
- G522945190
- UPC #
- -
- Country of Origin
- India
- Nominal Capacity
- 20 ton
- Single Acting/Double Acting
- Single Acting
- Oil Capacity Push
- 19.03 cu in
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Lock Nut
- Includes
- CR400 Coupler, Dustcap
- Effective Push Area
- 4.83 sq in
- Item
- Lock Nut Hydraulic Ram
- Body Material
- Aluminum
Dimensions
- Outside Dia.
- 3.35 in
- Extended Height
- 14.73 in
- Stroke Length
- 3 15/16 in
- Plunger Dia.
- 2.17 in
- Plunger Thread Size
- 55 x 4 mm
- Nominal Stroke Length
- 4 in
- Base Bolt Circle Dia.
- 2.76 in
- Retracted Height
- 10.8 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 20 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 19.03 cu in, Retracted Height 10.8 in, Extended Height 14.73 in, Outside Dia. 3.35 in, Plunger Dia. 2.17 in, Plunger Thread Size 55 x 4 mm, Base Bolt Circle Dia. 2.76 in, Includes CR400 Coupler, Dustcap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.