Shop ENERPAC
See all product information
Create Account
Lock Nut Hydraulic Ram, Aluminum, RACL
- Mfr # RACL3010
- Zoro # G122945187
product price:Â
$
4,333.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Length
9 27/32 in
Cylinder Type
Lock Nut
Body Material
Aluminum
Retracted Height
16.98 in
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RACL3010
- Zoro #
- G122945187
- UPC #
- -
- Country of Origin
- India
Dimensions
- Stroke Length
- 9 27/32 in
- Retracted Height
- 16.98 in
- Plunger Dia.
- 2.36 in
- Nominal Stroke Length
- 10 in
- Extended Height
- 26.82 in
- Base Bolt Circle Dia.
- 3.15 in
- Outside Dia.
- 3.94 in
- Plunger Thread Size
- 60 x 4 mm
Details
- Cylinder Type
- Lock Nut
- Body Material
- Aluminum
- Max. Pressure
- 10,000 psi
- Item
- Lock Nut Hydraulic Ram
- Oil Capacity Push
- 67.4 cu in
- Nominal Capacity
- 30 ton
- Effective Push Area
- 6.85 sq in
- Single Acting/Double Acting
- Single Acting
- Includes
- CR400 Coupler, Dustcap
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 67.4 cu in, Retracted Height 16.98 in, Extended Height 26.82 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Plunger Thread Size 60 x 4 mm, Base Bolt Circle Dia. 3.15 in, Includes CR400 Coupler, Dustcap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.