Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL25012
- Zoro # G423302986
product price:Â
$
12,762.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Single Acting/Double Acting
Single Acting
Cylinder Type
Lock Nut
Max. Pressure
10,000 psi
Nominal Stroke Length
12 in
Extended Height
31.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL25012
- Zoro #
- G423302986
- UPC #
- -
- Country of Origin
- Spain
- Single Acting/Double Acting
- Single Acting
- Cylinder Type
- Lock Nut
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 250 ton
- Body Material
- Steel
- Effective Push Area
- 56.27 sq in
- Item
- Lock Nut Hydraulic Ram
- Oil Capacity Push
- 664.64 cu in
Dimensions
- Nominal Stroke Length
- 12 in
- Extended Height
- 31.46 in
- Stroke Length
- 11 13/16 in
- Base Bolt Circle Dia.
- 9.65 in
- Plunger Dia.
- 215 mm
- Outside Dia.
- 11.02 in
- Plunger Thread Size
- 215 x 6 mm
- Retracted Height
- 19.65 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 250 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 56.27 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 664.64 cu in, Retracted Height 19.65 in, Extended Height 31.46 in, Outside Dia. 11.02 in, Plunger Dia. 215 mm, Plunger Thread Size 215 x 6 mm, Base Bolt Circle Dia. 9.65 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.