Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL3004
- Zoro # G722917683
product price:Â
$
12,902.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retracted Height
12.91 in
Max. Pressure
10,000 psi
Nominal Stroke Length
4 in
Plunger Dia.
235 mm
Cylinder Type
Lock Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL3004
- Zoro #
- G722917683
- UPC #
- -
- Country of Origin
- United States
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Lock Nut
- Body Material
- Steel
- Item
- Lock Nut Hydraulic Ram
- Effective Push Area
- 67.23 sq in
- Single Acting/Double Acting
- Single Acting
- Oil Capacity Push
- 264.68 cu in
- Nominal Capacity
- 300 ton
Dimensions
- Retracted Height
- 12.91 in
- Nominal Stroke Length
- 4 in
- Plunger Dia.
- 235 mm
- Base Bolt Circle Dia.
- 10.24 in
- Stroke Length
- 3 15/16 in
- Extended Height
- 16.85 in
- Outside Dia.
- 12.01 in
- Plunger Thread Size
- 235 x 6 mm
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 300 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 67.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 264.68 cu in, Retracted Height 12.91 in, Extended Height 16.85 in, Outside Dia. 12.01 in, Plunger Dia. 235 mm, Plunger Thread Size 235 x 6 mm, Base Bolt Circle Dia. 10.24 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.