Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL40012
- Zoro # G122810010
product price:Â
$
23,291.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Extended Height
34.13 in
Plunger Thread Size
270 x 6 mm
Plunger Dia.
270 mm
Outside Dia.
13.78 in
Single Acting/Double Acting
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL40012
- Zoro #
- G122810010
- UPC #
- -
- Country of Origin
- United States
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Item
- Lock Nut Hydraulic Ram
- Cylinder Type
- Lock Nut
- Effective Push Area
- 88.75 sq in
- Body Material
- Steel
- Nominal Capacity
- 400 ton
- Oil Capacity Push
- 1,048.18 cu in
Dimensions
- Extended Height
- 34.13 in
- Plunger Thread Size
- 270 x 6 mm
- Plunger Dia.
- 270 mm
- Outside Dia.
- 13.78 in
- Stroke Length
- 11 13/16 in
- Nominal Stroke Length
- 12 in
- Retracted Height
- 22.32 in
- Base Bolt Circle Dia.
- 11.81 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 400 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 88.75 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,048.18 cu in, Retracted Height 22.32 in, Extended Height 34.13 in, Outside Dia. 13.78 in, Plunger Dia. 270 mm, Plunger Thread Size 270 x 6 mm, Base Bolt Circle Dia. 11.81 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.