Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL50012
- Zoro # G122925431
product price:Â
$
27,729.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Type
Lock Nut
Plunger Dia.
305 mm
Oil Capacity Push
1,337.55 cu in
Nominal Capacity
500 ton
Outside Dia.
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCL50012
- Zoro #
- G122925431
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plunger Dia.
- 305 mm
- Outside Dia.
- 15.75 in
- Nominal Stroke Length
- 12 in
- Extended Height
- 35.71 in
- Retracted Height
- 23.9 in
- Base Bolt Circle Dia.
- 13.39 in
- Plunger Thread Size
- 305 x 6 mm
- Stroke Length
- 11 13/16 in
Details
- Cylinder Type
- Lock Nut
- Oil Capacity Push
- 1,337.55 cu in
- Nominal Capacity
- 500 ton
- Item
- Lock Nut Hydraulic Ram
- Body Material
- Steel
- Effective Push Area
- 113.25 sq in
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Single Acting
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 500 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 113.25 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,337.55 cu in, Retracted Height 23.9 in, Extended Height 35.71 in, Outside Dia. 15.75 in, Plunger Dia. 305 mm, Plunger Thread Size 305 x 6 mm, Base Bolt Circle Dia. 13.39 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.