Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL5006
- Zoro # G922925433
product price:Â
$
21,739.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Dia.
15.75 in
Stroke Length
5 29/32 in
Nominal Stroke Length
6 in
Extended Height
23.9 in
Effective Push Area
113.25 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL5006
- Zoro #
- G922925433
- UPC #
- -
- Country of Origin
- United States
- Effective Push Area
- 113.25 sq in
- Body Material
- Steel
- Oil Capacity Push
- 668.77 cu in
- Cylinder Type
- Lock Nut
- Item
- Lock Nut Hydraulic Ram
- Single Acting/Double Acting
- Single Acting
- Nominal Capacity
- 500 ton
- Max. Pressure
- 10,000 psi
Dimensions
- Outside Dia.
- 15.75 in
- Stroke Length
- 5 29/32 in
- Nominal Stroke Length
- 6 in
- Extended Height
- 23.9 in
- Base Bolt Circle Dia.
- 13.39 in
- Plunger Thread Size
- 305 x 6 mm
- Plunger Dia.
- 305 mm
- Retracted Height
- 17.99 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 500 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 113.25 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 668.77 cu in, Retracted Height 17.99 in, Extended Height 23.9 in, Outside Dia. 15.75 in, Plunger Dia. 305 mm, Plunger Thread Size 305 x 6 mm, Base Bolt Circle Dia. 13.39 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.