LPL2002, 223 ton Capacity, 1.77 in Stroke, Low Height, Lock Nut Hydraulic Cylinder
Mfr # LPL2002
Zoro # G5529466
product price: $6,410.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
1 3/4 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPL2002
Zoro #
G5529466
UPC #
662005393565
Country of Origin
China
Dimensions
Stroke Length
1 3/4 in
Retracted Height
6.1 in
Plunger Dia.
TR 190 x 6
Outside Dia.
9.65 in
Nominal Stroke Length
2 in
Bore Dia.
7.48 in
Extended Height
7.9 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Body Material
Steel
Weight
121 lb
Max. Pressure
10,150 psi
Cylinder Type
Low Profile
Oil Capacity
77.9 cu in
Nominal Capacity
200 ton
Single Acting/Double Acting
Single Acting
Effective Push Area
43.95 sq in
Oil Capacity Push
77.9 cu in
Series
LPL
Material of Construction
Steel
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 200 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 2 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 77.9 cu in, Retracted Height 6.1 in, Extended Height 7.9 in, Outside Dia. 9.65 in, Weight 121 lb, Series LPL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.