Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height

  • Mfr # LWC16

  • Zoro # G3981725


product price: $4,864.00
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Lifting Block, Pump, Safety Block, Vertical Lifting Wedge
Spread Width
2.72 in
Application
For Lifting Heavy Objects Where There is A Minimum of 3/8 in Clearance
Max. Pressure (PSI)
10,000 psi
Tip Clearance
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC16
Zoro #
G3981725
UPC #
662005413911
Country of Origin
India

Dimensions

Spread Width
2.72 in

Details

Item
Hydraulic Spreader Set
Includes
Carrying Case, Lifting Block, Pump, Safety Block, Vertical Lifting Wedge
Application
For Lifting Heavy Objects Where There is A Minimum of 3/8 in Clearance
Max. Pressure (PSI)
10,000 psi
Tip Clearance
0.38 in
Nominal Capacity
16 ton
Spread
0.83 in
Series
LW
Single Acting/Double Acting
Single Acting
Max. Lifting Force
16 tons
Max. Lift per Stage
2.02 in
Spreader Model Number
55PV81 (Mfr. No. LWC16)
Max. Pressure
10,000 psi

Description

Hydraulic Spreader Set, Single Acting, Nominal Capacity 16 ton, Max. Lift per Stage 2.02 in, Spread Width 2.72 in, Tip Clearance 0.38 in, Max. Pressure 10,000 psi, Spreader Model Number 55PV81 (Mfr. No. LWC16), Series LW, Application For Lifting Heavy Objects Where There is A Minimum of 3/8 in Clearance, Includes Carrying Case, Lifting Block, Pump, Safety Block, Vertical Lifting Wedge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.