Zoro Homepage

Manifold, Torque Wrench, 1/4 In NPTF, 4 Way

  • Mfr # ZTM-Q

  • Zoro # G2987153


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.75
Length (In.)
5.76
Type
High Pressure
Max. Flow GPM
3.03
Number of Ways
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTM-Q
Zoro #
G2987153
UPC #
662005345700
Country of Origin
United States

Dimensions

Height (In.)
2.75
Length (In.)
5.76
Width (In.)
2.49
Port Size
1/4" (F)NPT

Details

Item
Manifold, Torque Wrench
Type
High Pressure
Max. Flow GPM
3.03
Number of Ways
4
Body
Aluminum
Max. Flow
3.03 GPM
Product Type
4-Wrench Manifold
Number of Torque Wrench Connections
4
Maximum Operating Pressure
10,000 psi
Compatible Tool Series
ZA4 Series, ZU4 Series
Compatible Manufacturer Model Number
ZA4T, ZU4T

Description

Manifold, Torque Wrench, Product Type 4-Wrench Manifold, Compatible Tool Series ZA4 Series, ZU4 Series, Socket Center to End of Arm Length Not Applicable, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections 4, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, For Use with Mfr Model Number ZA4T, ZU4T, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.