Zoro Homepage

Mg7Tm Mini Gap Flange Spreader

  • Mfr # MG7TMSTD

  • Zoro # G716099630


product price: $1,553.99
/ea
Free Shipping & Returns

Key Features

Maximum Spread
1.06 in
Product Type
Flange Spreader
Tip Clearance
0.08 in
Overall Length
15.55 in
Wedge Width
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG7TMSTD
Zoro #
G716099630
UPC #
662005410804
Country of Origin
United Kingdom

Dimensions

Overall Length
15.55 in
Wedge Width
1.06 in
Overall Width
1.97 in

Details

Maximum Spread
1.06 in
Product Type
Flange Spreader
Tip Clearance
0.08 in
Maximum Flange Capacity
8 ton
Item
Flange Spreader
Weight
12.13 lb
Minimum Access Gap
0.08 in
Power Source
Mechanical
Maximum Spreading Force
7.6 ton

Description

Mg7Tm Mini Gap Flange Spreader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.