Zoro Homepage

Nut Splitter Head

  • Mfr # NSH42

  • Zoro # G315482130


product price: $11,927.99
/ea
Free Shipping & Returns

Key Features

Weight
95.9 lb
Includes
Spare Chisel, Spare Set Screw, Wrench
Bolt Range
2 3/4 in to 3 1/2 in
Hex Size Range
4 1/4 in to 5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSH42
Zoro #
G315482130
UPC #
662005428557
Country of Origin
China

Dimensions

Hex Size Range
4 1/4 in to 5 3/8 in

Details

Weight
95.9 lb
Includes
Spare Chisel, Spare Set Screw, Wrench
Bolt Range
2 3/4 in to 3 1/2 in
Item
Nut Splitter Head

Description

Nut Splitter Head, Hex Size Range 4 1/4 in to 5 3/8 in, Bolt Range 2 3/4 in to 3 1/2 in, Weight 95.9 lb, Includes Spare Chisel, Spare Set Screw, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.