Over center check valve
Mfr # V2
Zoro # G115562421
product price: $1,415.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Valve Type
Check
Overall Height
76 mm
Overall Length
89 mm
Center Position
Over Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2
Zoro #
G115562421
UPC #
812761056710
Country of Origin
Mexico
Dimensions
Overall Height
76 mm
Overall Length
89 mm
Inlet Connection Size
1/4"-18, 3/8"-18
Outlet Connection Size
3/8"-18
Overall Width
35 mm
Port-to-Port Length
0.81 mm
Details
Body Material
Steel
Valve Type
Check
Item
Over Center Check Valve
Center Position
Over Center
Inlet Connection Type
NPT
Flow Rate - Minimum
10 gpm
Inlet Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Mounting
Inline
Flow Rate - Maximum
10 gpm
Pressure - Maximum
10,000 psi
Reverse Free Flow
Reverse Free Flow
Control Direction
One-Way with Reverse Flow
Outlet Connection Type
NPT
Operating Temperature - Maximum
120 Degrees F
Series
V - Simplex
Description
Over Center Check Valve, Pressure - Maximum 10,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 0.81 mm, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 10 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Center Position Over Center, Outlet Connection Type NPT, Flow Rate - Minimum 10 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.