Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P77, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil

  • Mfr # P77

  • Zoro # G3261973


product price: $802.00
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
200 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
88 lb
Displacement per Stroke 1st Stage
1 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P77
Zoro #
G3261973
UPC #
662005129089
Country of Origin
China

Dimensions

Port Size
3/8 in NPT
Overall Length
21.6 in
Overall Height
6.4 in
Overall Width
5.5 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
200 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
88 lb
Displacement per Stroke 1st Stage
1 cu in
Displacement per Stroke 2nd Stage
0.15 cu in
Reservoir Capacity
41 cu in
Pump Material
Steel
Handle Material
Steel
Oil Included
Yes
Reservoir Material
Steel
Includes
Oil
Max. Pressure
10,000 psi
Pressure 2nd Stage - Maximum
10,000 psi
Pressure 1st Stage - Maximum
200 psi
Cylinder Compatibility
Single Acting
Handle Effort - Maximum
88 lb
Housing Material
Steel
Flow Rate - Maximum
0.15 cu in/min
Connection Type
NPT
Type
Manual

Description

Hydraulic Hand Pump, Reservoir Capacity 41 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 1 cu in, Displacement per Stroke 2nd Stage 0.15 cu in, Handle Effort - Maximum 88 lb, Housing Material Steel, Handle Material Steel, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.15 cu in/min, Includes Oil, Overall Height 6.4 in, Overall Length 21.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.