P84, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil, For Double-Acting Cylinders

  • Mfr # P84

  • Zoro # G5154764


product price:  $1,950.00
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
500 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
77 lb
Displacement per Stroke 1st Stage
1 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P84
Zoro #
G5154764
UPC #
662005107452
Country of Origin
China

Dimensions

Port Size
3/8 in NPT
Overall Length
20.1 in
Overall Width
5.9 in
Overall Height
7.7 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
500 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
77 lb
Displacement per Stroke 1st Stage
1 cu in
Displacement per Stroke 2nd Stage
0.15 cu in
Reservoir Capacity
134 cu in
Handle Material
Fiberglass
Pump Material
Steel
Reservoir Material
Steel
Oil Included
Yes
Max. Pressure
10,000 psi
Includes
Oil
Cylinder Compatibility
Double Acting
Housing Material
Steel
Pressure 1st Stage - Maximum
500 psi
Handle Effort - Maximum
77 lb
Pressure 2nd Stage - Maximum
10,000 psi
Flow Rate - Maximum
0.15 cu in/min
Connection Type
NPT
Type
Manual

Description

Hydraulic Hand Pump, Reservoir Capacity 134 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 500 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 1 cu in, Displacement per Stroke 2nd Stage 0.15 cu in, Handle Effort - Maximum 77 lb, Housing Material Steel, Handle Material Fiberglass, Connection Type NPT, Cylinder Compatibility Double Acting, Flow Rate - Maximum 0.15 cu in/min, Includes Oil, Overall Height 7.7 in, Overall Length 20.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.