Shop ENERPAC

PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi

  • Mfr # PA1150
  • Zoro # G5589026

product price: 
$
1,811.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil Capacity (Cu.-In.)
80 cu in
Reservoir Capacity (Gal.)
0.15 gal
Oil Displacement @ 0 PSI
40.00 cu in/min
Oil Displacement @ 10,000 PSI
8 cu in/min
Operating Air PSI
60 to 120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PA1150
Zoro #
G5589026
UPC #
662005100125
Country of Origin
United States

Dimensions

Height (In.)
4.68 in
Length (In.)
11 in
Width (In.)
6.75 in
Overall Length
6.8 in
Overall Width
11.1 in
Overall Height
8.3 in
Media Intake Connection Size
3/8 in
Air Intake Connection Size
1/4 in
Wire Rope Length
6.8 in
Length
6.8 in
Fits Chest Size
Ergonomic Design

Details

Item
Air Hydraulic Pump
Oil Capacity (Cu.-In.)
80 cu in
Reservoir Capacity (Gal.)
0.15 gal
Oil Displacement @ 0 PSI
40.00 cu in/min
Oil Displacement @ 10,000 PSI
8 cu in/min
Operating Air PSI
60 to 120
Air Consumption (SCFM)
9
Actuation Type
Foot, Hand
Fluid Port NPT (In.)
3/8
Usable Oil Capacity Vertical Mount
80 cu in
Includes
Swivel Coupling
Air Inlet NPT (In.)
1/4 Female
Capacity (PSI)
10,000
Treadle
Three Position
Type
Air Powered
dBA
85
Usable Oil Capacity Horizontal Mount
80 cu in
Features
Ergonomic Design
Treadle Design
Three Position
Air Intake Pressure - Maximum
120 psi
Air Consumption - Maximum
9 scfm
Control Valve Function
Advance, Hold, Retract
Air Intake Connection Type
FNPT
Flow Rate - Maximum
8 cu in/min
Sound Level - Maximum
85 dBA
Reservoir Capacity
80 cu in
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
8 cu in/min

Description

Hydraulic Pump, Reservoir Capacity 80 cu in, Air Intake Pressure - Maximum 120 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 8 cu in/min, Sound Level - Maximum 85 dBA, Actuation Type Foot, Hand, Air Consumption - Maximum 9 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract, Features Ergonomic Design, Flow Rate - Maximum 8 cu in/min, Media Intake Connection Size 3/8 in, Overall Height 8.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.