Shop ENERPAC

PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi

  • Mfr # PA133

  • Zoro # G2740674


product price:  $1,437.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity (Cu.-In.)
36 cu in
Reservoir Capacity (Gal.)
0.15 gal
Oil Displacement @ 0 PSI
40.00 cu in/min
Oil Displacement @ 10,000 PSI
8 cu in/min
Operating Air PSI
60 to 120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA133
Zoro #
G2740674
UPC #
662005100002
Country of Origin
United States

Dimensions

Height (In.)
5.75 in
Length (In.)
14.6875 in
Width (In.)
5.625 in
Overall Width
8.3 in
Overall Length
14.7 in
Overall Height
5.6 in
Media Intake Connection Size
3/8 in
Air Intake Connection Size
1/4 in

Details

Item
Air Hydraulic Pump
Oil Capacity (Cu.-In.)
36 cu in
Reservoir Capacity (Gal.)
0.15 gal
Oil Displacement @ 0 PSI
40.00 cu in/min
Oil Displacement @ 10,000 PSI
8 cu in/min
Operating Air PSI
60 to 120
Air Consumption (SCFM)
9
Actuation Type
Foot, Hand
Air Inlet NPT (In.)
1/4
Treadle
Three Position
Capacity (PSI)
10,000
Type
Air Powered
Includes
Swivel Coupling on Air Intake Port
Built-In
Pressure Control Valve
Fluid Port NPT (In.)
3/8
dBA
85
Features
Ergonomic Design
Air Intake Pressure - Maximum
120 psi
Sound Level - Maximum
85 dBA
Air Intake Connection Type
FNPT
Displacement @ No Load
40 cu in/min
Treadle Design
Three Position
Operating Pressure - Maximum
10,000 psi
Air Consumption - Maximum
9 scfm
Control Valve Function
Advance, Hold, Retract
Reservoir Capacity
36 cu in
Flow Rate - Maximum
8 cu in/min

Description

Hydraulic Pump, Reservoir Capacity 36 cu in, Air Intake Pressure - Maximum 120 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 8 cu in/min, Sound Level - Maximum 85 dBA, Actuation Type Foot, Hand, Air Consumption - Maximum 9 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 40 cu in/min, Features Ergonomic Design, Flow Rate - Maximum 8 cu in/min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.