Pin Puller Locking Column
- Mfr # PPH66C
- Zoro # G523958427
product price:Â
$
1,428.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Pin Puller
Compatible Series
PPH
Overall Length
9 1/2 in
Material
Steel
Compatible Manufacturer Model Number
PPH66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPH66C
- Zoro #
- G523958427
- UPC #
- 662005444311
- Country of Origin
- Spain
Dimensions
- Overall Length
- 9 1/2 in
- Overall Height
- 4 1/2 in
- Overall Width
- 9 1/2 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Compatible Product Type
- Pin Puller
- Compatible Series
- PPH
- Item
- Locking Column
- Material
- Steel
- Compatible Manufacturer Model Number
- PPH66
- Compatible Brand
- Enerpac
- Max. Pull Capacity
- 66 ton
- Includes
- Column Section
- Product Type
- Locking Column
- Shell Material
- Steel
Description
Pin Puller Locking Column
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.