Pneumatic Powered Hydraulic Pump
- Mfr # D3001A0115AA
- Zoro # G924146829
product price:Â
$
20,236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Control Valve Function
Advance, Hold, Retract
Air Intake Connection Size
1/2 in
Operating Pressure - Maximum
25,000 psi
Overall Width
380 mm
Overall Length
400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3001A0115AA
- Zoro #
- G924146829
- UPC #
- 662005448005
- Country of Origin
- United Kingdom
- Item
- Pneumatic Powered Hydraulic Pump
- Control Valve Function
- Advance, Hold, Retract
- Operating Pressure - Maximum
- 25,000 psi
- Flow Rate - Maximum
- 54 cu in/min
- Reservoir Capacity
- 8 L
- Air Intake Pressure - Maximum
- 125 psi
- Actuation Type
- Hand
- Control Valve Type
- 3-Position, 4-Way
- Includes
- Pressure Gauge
- Air Consumption - Maximum
- 28 cfm
Dimensions
- Air Intake Connection Size
- 1/2 in
- Overall Width
- 380 mm
- Overall Length
- 400 mm
- Overall Height
- 440 mm
- Wire Rope Length
- 400 mm
- Length
- 400 mm
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 8 L, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 25,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI Not Applicable, Control Valve Type 3-Position, 4-Way, Actuation Type Hand, Air Consumption - Maximum 28 cfm, Control Valve Function Advance, Hold, Retract, Flow Rate - Maximum 54 cu in/min, Overall Height 440 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.