Pneumatic Powered Hydraulic Pump
- Mfr # PAMG54S8N
- Zoro # G123958735
product price:Â
$
2,886.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Type
NPTF
Features
Pressure Relief Valve
Reservoir Capacity
462 cu in
Air Intake Connection Size
1/4 in
Media Intake Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAMG54S8N
- Zoro #
- G123958735
- UPC #
- 662005125159
- Country of Origin
- United States
Dimensions
- Air Intake Connection Size
- 1/4 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 8 in
- Overall Length
- 12.4 in
- Overall Height
- 10.5 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Details
- Item
- Pneumatic Powered Hydraulic Pump
- Media Intake Connection Type
- NPTF
- Features
- Pressure Relief Valve
- Reservoir Capacity
- 462 cu in
- Displacement @ 100 psi
- 120 cu in/min
- Control Valve Function
- Advance, Hold, Retract
- Actuation Type
- Hand
- Displacement @ 10,000 PSI
- 10 cu in/min
- Air Intake Connection Type
- NPTF
- Control Valve Type
- 3-Position, 4-Way, Tandem Center
- Air Intake Pressure - Maximum
- 125 psi
- Flow Rate - Maximum
- 120 cu in/min
- Displacement @ 5000 psi
- 20 cu in/min
- Air Consumption - Maximum
- 12 scfm
- Operating Pressure - Maximum
- 5,000 psi
- Sound Level - Maximum
- 75 dBA
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 462 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 120 cu in/min, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 4-Way, Tandem Center, Actuation Type Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.