Pneumatic Powered Hydraulic Pump
- Mfr # PACG3005SB
- Zoro # G823958493
product price:Â
$
1,900.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Type
NPTF
Overall Length
12.4 in
Reservoir Capacity
305 cu in
Sound Level - Maximum
75 dBA
Displacement @ 5000 psi
0 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PACG3005SB
- Zoro #
- G823958493
- UPC #
- 662005157938
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.4 in
- Overall Width
- 8 in
- Air Intake Connection Size
- 1/4 in
- Overall Height
- 9.6 in
- Media Intake Connection Size
- 3/8 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Details
- Item
- Pneumatic Powered Hydraulic Pump
- Media Intake Connection Type
- NPTF
- Reservoir Capacity
- 305 cu in
- Sound Level - Maximum
- 75 dBA
- Displacement @ 5000 psi
- 0 cu in/min
- Features
- Pressure Relief Valve
- Operating Pressure - Maximum
- 5,000 psi
- Displacement @ 10,000 PSI
- 15 cu in/min
- Air Consumption - Maximum
- 12 scfm
- Displacement @ 100 psi
- 170 cu in/min
- Air Intake Pressure - Maximum
- 125 psi
- Air Intake Connection Type
- NPTF
- Control Valve Function
- Advance, Hold, Retract
- Flow Rate - Maximum
- 180 cu in/min
- Control Valve Type
- 3-Position, 4-Way
- Actuation Type
- Pendant
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 305 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 170 cu in/min, Displacement @ 5000 psi 0 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 4-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.