Shop ENERPAC
See all product information
Create Account
Pneumatic Powered Hydraulic Pump
- Mfr # PACG30S8SWM10
- Zoro # G623959027
product price:Â
$
4,275.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Actuation Type
Pendant
Air Consumption - Maximum
12 scfm
Media Intake Connection Type
NPTF
Reservoir Capacity
462 cu in
Media Intake Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PACG30S8SWM10
- Zoro #
- G623959027
- UPC #
- 662005126057
- Country of Origin
- United States
Dimensions
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 12.4 in
- Overall Width
- 8 in
- Overall Height
- 13.4 in
- Air Intake Connection Size
- 1/4 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Details
- Item
- Pneumatic Powered Hydraulic Pump
- Actuation Type
- Pendant
- Air Consumption - Maximum
- 12 scfm
- Media Intake Connection Type
- NPTF
- Reservoir Capacity
- 462 cu in
- Sound Level - Maximum
- 75 dBA
- Control Valve Type
- 3-Position, 4-Way
- Displacement @ 10,000 PSI
- 15 cu in/min
- Displacement @ 5000 psi
- 0 cu in/min
- Displacement @ 100 psi
- 170 cu in/min
- Operating Pressure - Maximum
- 5,000 psi
- Flow Rate - Maximum
- 180 cu in/min
- Air Intake Connection Type
- NPTF
- Control Valve Function
- Advance, Hold, Retract
- Air Intake Pressure - Maximum
- 125 psi
- Features
- Pressure Relief Valve
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 462 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 170 cu in/min, Displacement @ 5000 psi 0 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 4-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.