Pneumatic Powered Hydraulic Pump
- Mfr # PAMG34S8N
- Zoro # G023958477
product price:Â
$
2,886.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Actuation Type
Hand
Displacement @ 5000 psi
0 cu in/min
Air Intake Connection Type
NPTF
Overall Width
8 in
Reservoir Capacity
462 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAMG34S8N
- Zoro #
- G023958477
- UPC #
- 662005125142
- Country of Origin
- United States
- Item
- Pneumatic Powered Hydraulic Pump
- Actuation Type
- Hand
- Displacement @ 5000 psi
- 0 cu in/min
- Air Intake Connection Type
- NPTF
- Reservoir Capacity
- 462 cu in
- Media Intake Connection Type
- NPTF
- Control Valve Function
- Advance, Hold, Retract
- Features
- Pressure Relief Valve
- Operating Pressure - Maximum
- 5,000 psi
- Displacement @ 10,000 PSI
- 15 cu in/min
- Air Intake Pressure - Maximum
- 125 psi
- Displacement @ 100 psi
- 170 cu in/min
- Air Consumption - Maximum
- 12 scfm
- Flow Rate - Maximum
- 180 cu in/min
- Sound Level - Maximum
- 75 dBA
- Control Valve Type
- 3-Position, 4-Way, Tandem Center
Dimensions
- Overall Width
- 8 in
- Overall Height
- 10.5 in
- Air Intake Connection Size
- 1/4 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 12.4 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 462 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 170 cu in/min, Displacement @ 5000 psi 0 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 4-Way, Tandem Center, Actuation Type Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.