Pneumatic Powered Hydraulic Pump

  • Mfr # PATG3105NB
  • Zoro # G923958980
product price: 
$
1,843.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Displacement @ 10,000 PSI
15 cu in/min
Overall Length
13.7 in
Flow Rate - Maximum
180 cu in/min
Control Valve Type
3-Position, 3-Way
Media Intake Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PATG3105NB
Zoro #
G923958980
UPC #
662005122677
Country of Origin
United States

Dimensions

Overall Length
13.7 in
Overall Height
8.5 in
Media Intake Connection Size
3/8 in
Air Intake Connection Size
1/4 in
Overall Width
8 in
Wire Rope Length
13.7 in
Length
13.7 in
Fits Chest Size
Pressure Relief Valve

Details

Item
Pneumatic Powered Hydraulic Pump
Displacement @ 10,000 PSI
15 cu in/min
Flow Rate - Maximum
180 cu in/min
Control Valve Type
3-Position, 3-Way
Media Intake Connection Type
NPTF
Sound Level - Maximum
75 dBA
Displacement @ 5000 psi
0 cu in/min
Displacement @ 100 psi
170 cu in/min
Reservoir Capacity
305 cu in
Air Consumption - Maximum
12 scfm
Air Intake Pressure - Maximum
125 psi
Actuation Type
Foot, Hand
Air Intake Connection Type
NPTF
Operating Pressure - Maximum
5,000 psi
Features
Pressure Relief Valve
Displacement @ No Load
60 cu in/min
Control Valve Function
Advance, Hold, Retract

Description

Pneumatic Powered Hydraulic Pump, Reservoir Capacity 305 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 170 cu in/min, Displacement @ 5000 psi 0 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Foot, Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF

Ratings & reviews