Pneumatic Powered Hydraulic Pump
- Mfr # PAMG5405NB
- Zoro # G723958876
product price:Â
$
2,623.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
12.4 in
Overall Height
10.5 in
Air Intake Connection Size
1/4 in
Control Valve Function
Advance, Hold, Retract
Reservoir Capacity
265 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAMG5405NB
- Zoro #
- G723958876
- UPC #
- 662005122646
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.4 in
- Overall Height
- 10.5 in
- Air Intake Connection Size
- 1/4 in
- Overall Width
- 8 in
- Media Intake Connection Size
- 3/8 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Details
- Item
- Pneumatic Powered Hydraulic Pump
- Control Valve Function
- Advance, Hold, Retract
- Reservoir Capacity
- 265 cu in
- Displacement @ 10,000 PSI
- 10 cu in/min
- Sound Level - Maximum
- 75 dBA
- Control Valve Type
- 3-Position, 4-Way
- Displacement @ 100 psi
- 120 cu in/min
- Operating Pressure - Maximum
- 5,000 psi
- Air Intake Pressure - Maximum
- 125 psi
- Features
- Pressure Relief Valve
- Displacement @ 5000 psi
- 20 cu in/min
- Flow Rate - Maximum
- 120 cu in/min
- Air Intake Connection Type
- NPTF
- Air Consumption - Maximum
- 12 scfm
- Media Intake Connection Type
- NPTF
- Actuation Type
- Hand
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 265 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 120 cu in/min, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 4-Way, Actuation Type Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.