Pneumatic Powered Hydraulic Pump
Mfr # ZA4040NX
Zoro # G022937121
product price: $9,593.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA4040NX
Zoro #
G022937121
UPC #
662005366309
Country of Origin
United States
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 1.2 gal, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Sound Level - Maximum 97 dBA, Control Valve Type Not Applicable, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Features Internal Relief Valves, Bypass System, Flow Rate - Maximum 80 cu in/min, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Overall Height 20.5 in, Overall Length 19.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.