Zoro Homepage

PRASA15027L, 150 Ton, 26.5 in Stroke, Pneumatic POW'R-RISER Lifting Jack

  • Mfr # PRASA15027L

  • Zoro # G1938320


product price: $42,869.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
18 in
Load Capacity
150 tons
Extended Height
63.5 in
Nominal Capacity
150 ton
Weight
707.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRASA15027L
Zoro #
G1938320
UPC #
662005186914
Country of Origin
United States

Dimensions

Overall Length
18 in
Extended Height
63.5 in
Retracted Height
37 in
Stroke Length
26 1/2 in

Details

Load Capacity
150 tons
Item
Lifting Jack
Nominal Capacity
150 ton
Weight
707.7 lb
Series
PR
Max. Toe Clearance
4 in
Cylinder
Cylinder Included
Max. Pressure
10,000 psi

Description

Lifting Jack, Nominal Capacity 150 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 26 1/2 in, Retracted Height 37 in, Extended Height 63.5 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 707.7 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.