Zoro Homepage

PREMB10027L, 100 Ton, 27 in Stroke, Electric, 115 VAC, POW'R-RISER Lifting Jack

  • Mfr # PREMB10027L

  • Zoro # G1938418


product price: $38,341.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
18 in
Load Capacity
100 tons
Extended Height
64 in
Retracted Height
37 in
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREMB10027L
Zoro #
G1938418
UPC #
662005186983
Country of Origin
United States

Dimensions

Overall Length
18 in
Extended Height
64 in
Retracted Height
37 in
Stroke Length
27 in

Details

Load Capacity
100 tons
Item
Lifting Jack
Max. Pressure
10,000 psi
Max. Toe Clearance
4 in
Nominal Capacity
100 ton
Series
PR
Cylinder
Cylinder Included
Weight
600 lb

Description

Lifting Jack, Nominal Capacity 100 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 27 in, Retracted Height 37 in, Extended Height 64 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 600 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.