Zoro Homepage

Pressure filter

  • Mfr # FL2101

  • Zoro # G715488961


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Filter Media - Filters
Stainless Steel
Inlet Port Thread Size
7/16"-20
Nominal Flow
400 cu in/min
Max. Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL2101
Zoro #
G715488961
UPC #
0662005109586
Country of Origin
United States

Dimensions

Inlet Port Thread Size
7/16"-20
Outlet Port Thread Size
7/16"-20
Overall Width
1 2/25 in
Overall Height
1.5 in

Details

Micron Rating
10
Filter Media - Filters
Stainless Steel
Nominal Flow
400 cu in/min
Max. Pressure
5,000 psi
Application
High Pressure Hydraulic Systems
Material
Stainless Steel
Item
Pressure Filter
Replacement Filter Element
FL-2101K

Description

Pressure Filter, Nominal Flow 400 cu in/min, Inlet Port Thread Size 7/16 In.-20, Outlet Port Thread Size 7/16 In.-20, Max. Pressure 5,000 psi, Material Stainless Steel, Micron Rating 10, Filter Media - Filters Stainless Steel, Replacement Filter Element FL-2101K, Application High Pressure Hydraulic Systems, Overall Height 1.5 in, Overall Width 1 2/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.