Zoro Homepage

Pressure filter

  • Mfr # FL2102

  • Zoro # G415488940


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Filter Media - Filters
Stainless Steel
Inlet Port Thread Size
G 1/4 in
Nominal Flow
400 cu in/min
Max. Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL2102
Zoro #
G415488940
UPC #
0662005109609
Country of Origin
United States

Dimensions

Inlet Port Thread Size
G 1/4 in
Overall Width
27 2/5 in
Outlet Port Thread Size
G 1/4 in
Overall Height
38 in

Details

Micron Rating
10
Filter Media - Filters
Stainless Steel
Nominal Flow
400 cu in/min
Max. Pressure
5,000 psi
Item
Pressure Filter
Material
Stainless Steel
Application
High Pressure Hydraulic Systems
Replacement Filter Element
FL-2101K

Description

Pressure Filter, Nominal Flow 400 cu in/min, Inlet Port Thread Size G 1/4 in, Outlet Port Thread Size G 1/4 in, Max. Pressure 5,000 psi, Material Stainless Steel, Micron Rating 10, Filter Media - Filters Stainless Steel, Replacement Filter Element FL-2101K, Application High Pressure Hydraulic Systems, Overall Height 38 in, Overall Width 27 2/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.