Shop ENERPAC
See all product information
Create Account
ProtectiveCase, Blk, Plastic, 30-1/2"L, 17"W
- Mfr # ARMRC8
- Zoro # G125075379
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
IP/NEMA Rating
IP67
Bottom Depth
6 3/4 in
Overall Length
30 1/2 in
Includes Handle
Handle Included
Number of Latches
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMRC8
- Zoro #
- G125075379
- UPC #
- 662005449255
- Country of Origin
- China
- Item
- Protective Case
- IP/NEMA Rating
- IP67
- Includes Handle
- Handle Included
- Number of Latches
- 4
- Maximum Operating Temperature
- 160 Degrees F
- Stackable
- Stacking Capable
- Color
- Black
- Closure Type
- Latches
- Material
- Plastic
- Foam Design
- No Foam
- Resistant To
- Dust, Impact, Vibration, Water
- Standards
- ATA300, DEF-STAN, MIL-STD-810-H
- Weight Capacity
- 175 lb
- Series
- Armor Stack
- Number of Padlock Holes
- 4
- Minimum Operating Temperature
- -60 Degrees F
- Includes Foam Insert
- Foam Insert Not Included
- Handle Style
- Ergonomic
- Weight
- 20.3 lb
- Traction Material
- Plastic
Dimensions
- Bottom Depth
- 6 3/4 in
- Overall Length
- 30 1/2 in
- Overall Depth
- 9 in
- Inside Depth
- 7 1/2 in
- Lid Depth
- 2 1/2 in
- Overall Width
- 17 in
- Inside Width
- 27 1/8 in
- Inside Length
- 14 1/2 in
Description
Protective Case, Bottom Depth 6 3/4 in, Closure Type Latches, Color Black, Foam Design No Foam, Handle Style Ergonomic, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 1/2 in, Inside Length 14 1/2 in, Inside Width 27 1/8 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels Not Applicable, Overall Depth 9 in, Overall Length 30 1/2 in, Overall Width 17 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.