WheelKit, 3"Dia, PUR, Blk, 3-1/4"H
- Mfr # ARMRT2
- Zoro # G925075951
product price:Â
$
78.85
/ea
Key Features
Caster Frame Material
Nylon
Caster Type
(2) Rigid
Overall Height
3 1/4 in
Number of Casters/Wheels
2
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMRT2
- Zoro #
- G925075951
- UPC #
- -
- Country of Origin
- China
- Item
- Wheel Kit
- Caster Frame Material
- Nylon
- Caster Type
- (2) Rigid
- Number of Casters/Wheels
- 2
- Includes Mounting Hardware
- Mounting Hardware Included
- Color
- Black
- Caster Wheel Material
- Polyurethane
Dimensions
- Overall Height
- 3 1/4 in
- Caster Wheel Diameter
- 3 in
Description
Wheel Kit, Caster Frame Material Nylon, Caster Type (2) Rigid, Caster Wheel Diameter 3 in, Caster Wheel Material Polyurethane, Color Black, Includes Mounting Hardware Mounting Hardware Included, Number of Casters/Wheels 2, Number of Risers Not Applicable, Overall Height 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.