Zoro Homepage

PRU201, POW'R-RISER Lifting Jack Locking U-Ring, 1 in, 200 Ton Capacity

  • Mfr # PRU201

  • Zoro # G500919595


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
Attachment Type
Locking U-Ring
For Use With Cylinder Capacity
200 ton
Height (In.)
1
For Use With
PRASA20016L, PRASA20027L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRU201
Zoro #
G500919595
UPC #
662005187430
Country of Origin
Netherlands

Dimensions

Height (In.)
1
Overall Length
1 in

Details

Item
Lifting Jack
Application
Wheeled Jack
Attachment Type
Locking U-Ring
For Use With Cylinder Capacity
200 ton
For Use With
PRASA20016L, PRASA20027L
Capacity of Attachment
200 ton
For Use With Cylinder Series
PRASA
Capacity (Tons)
200

Description

Lifting Jack, Attachment Type Locking U-Ring, 200 ton, Overall Length 1 in, For Use With Cylinder Capacity 200 ton, For Use With Cylinder Series PRASA, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.